Shop All Plug-In Relays
Potter-Brumfield
Relay, 250V AC/220V DC Coil Volts, 2 Form A (NO)
Mfr # C93430
Zoro # G100968184
Sold in multiples of 25 for $157.25
$157.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 250V AC/220V DC
- Contact Form - Relay 2 Form A (NO)
- Mounting - Relay Printed Circuit Board
- Power Consumption - Relay Coil: 140 mW; 550 mW
- Contact Material Ruthenium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # C93430
- Zoro # G100968184
- Country of Origin Mexico
- Category Plug-In Relays
Dimensions
Body Height - Relay | 0.433 in |
Body Width - Relay | 0.394 in |
Body Depth - Relay | 0.795 in |
Details
Item | Relay |
Coil Volts | 250V AC/220V DC |
Contact Form - Relay | 2 Form A (NO) |
Mounting - Relay | Printed Circuit Board |
Power Consumption - Relay | Coil: 140 mW; 550 mW |
Contact Material | Ruthenium |
Features | Monostable, DC Magnetic System; Bifurcated/Twin Contacts |
Coil Resistance | 4100 Ohm |
Operating Temp. Range | -55 to 85 °C |
Protection Category | RTIII |
Dielectric Strength | 750 Vrms Between Adjacent Contacts; 1000 V to 1500 VA Between Coil/Contact Class; 750 Vrms Between Open Contacts |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1285" Diameter, 60 Volts (8STRREDGPT25)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 100' Length - Yellow (HS397-S100-YELLOW)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 100-Pack (220203)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 600mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-600-R)
- POTTER-BRUMFIELD 12V-Dc Plug-In Relay (KUP-14D15-12)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-AC120(S))
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2P7)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC220/240(S))
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC120)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB2B7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-24D)
- Potter-Brumfield Electrical Relays