Shop All Plug-In Relays
Potter-Brumfield
Relay, 12V AC/250V AC/220V DC Coil Volts, 2 Form C (CO)
Mfr # C93418
Zoro # G200968336
product price: $5.25
/ea
Sold in multiples of 20 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V AC/250V AC/220V DC
- Contact Form - Relay 2 Form C (CO)
- Mounting - Relay Printed Circuit Board
- Power Consumption - Relay Coil: 64 mW; 200 mW
- Contact Material Ag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # C93418
- Zoro # G200968336
- Country of Origin Mexico
- Category Plug-In Relays
Dimensions
Body Height - Relay | 0.433 in |
Body Width - Relay | 0.394 in |
Body Depth - Relay | 0.795 in |
Details
Item | Relay |
Coil Volts | 12V AC/250V AC/220V DC |
Contact Form - Relay | 2 Form C (CO) |
Mounting - Relay | Printed Circuit Board |
Power Consumption - Relay | Coil: 64 mW; 200 mW |
Contact Material | Ag |
Features | Monostable, DC Magnetic System; Bifurcated/Twin Contacts |
Operating Temp. Range | -55 to 85 °C |
Coil Resistance | 720 Ohm |
Protection Category | RTIII |
Dielectric Strength | 750 Vrms Between Adjacent Contacts; 1000 V to 1500 VA Between Coil/Contact Class; 750 Vrms Between Open Contacts |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 24 AWG, 250' Length, 0.0201" Diameter, Silver (24N80250)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFSG5362W)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120)
- REIKU Sliding Jaw, 2.040 in., Black, Polyamide (PAGLB-52)
- POTTER-BRUMFIELD 12V-Dc Plug-In Relay (KUP-14D15-12)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-240A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB1BD)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RPM22F7)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-240A)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA8)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-DC24(S))
- Potter-Brumfield Plug-In Relays