Shop All Plug-In Relays
Potter-Brumfield
Relay, 12V AC/250V AC/220V DC Coil Volts, 1 Form C (CO)
Mfr # C93424
Zoro # G300968199
product price: $3.59
/ea
Sold in multiples of 25 for $89.75
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V AC/250V AC/220V DC
- Contact Form - Relay 1 Form C (CO)
- Mounting - Relay Printed Circuit Board
- Power Consumption - Relay Coil: 70 mW; 400 mW
- Contact Material Ruthenium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # C93424
- Zoro # G300968199
- Country of Origin Mexico
- Category Plug-In Relays
Dimensions
Body Height - Relay | 0.433 in |
Body Width - Relay | 0.394 in |
Body Depth - Relay | 0.795 in |
Details
Item | Relay |
Coil Volts | 12V AC/250V AC/220V DC |
Contact Form - Relay | 1 Form C (CO) |
Mounting - Relay | Printed Circuit Board |
Power Consumption - Relay | Coil: 70 mW; 400 mW |
Contact Material | Ruthenium |
Features | Monostable, DC Magnetic System; Bifurcated/Twin Contacts |
Operating Temp. Range | -55 to 85 °C |
Dielectric Strength | 750 Vrms Between Adjacent Contacts; 1000 V to 1500 VA Between Coil/Contact Class; 750 Vrms Between Open Contacts |
Coil Resistance | 360 Ohm |
Protection Category | RTIII |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pendant Station, 2NO, Yellow (20C812)
- HUBBELL 3 Wire Commercial Straight Blade Plug 250VAC 15A (HBL5666VY)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-2M)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 2" x 1' (6-Pack) (G2X2BL6)
- POTTER-BRUMFIELD 12V-Dc Plug-In Relay (KUP-14D15-12)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (5YP85)
- OMRON Power PCB Relay (G6D-1A-ASI DC24)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB2B7)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (3TX71155FC03C)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 120V AC Coil Volts, 3 C/O (RUMC31F7)
- Potter-Brumfield Plug-In Relays