Shop All Plug-In Relays
Potter-Brumfield
Relay, 110V DC/240V AC Coil Volts, 2 Form C (CO)
Mfr # KRPA-11DG-110
Zoro # G704298076
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC/240V AC
- Contact Form - Relay 2 Form C (CO)
- Mounting - Relay DIN Rail Socket, Track Mount Socket
- Power Consumption - Relay 1200 mW
- Contact Material AgCdO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KRPA-11DG-110
- Zoro # G704298076
- Country of Origin Unknown
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2 in |
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.406 in |
Details
Item | Relay |
Coil Volts | 110V DC/240V AC |
Contact Form - Relay | 2 Form C (CO) |
Mounting - Relay | DIN Rail Socket, Track Mount Socket |
Power Consumption - Relay | 1200 mW |
Contact Material | AgCdO |
Features | Monostable, DC Magnetic System; UL Coil Insulation Class B |
Operating Temp. Range | 50 to 70°C |
Coil Resistance | 10000 Ohm |
Protection Category | RTI |
Dielectric Strength | 1000 Vrms Between Adjacent Contacts; 500 to 1000 V Between Coil/Contact Class; 1000 Vrms Between Open Contacts |
Description
21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 3 in., 45 Degree, EMT (877025)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-8)
- BURNDY Intersystem Bonding Connector, 14AWG (BDT1)
- EATON CUTLER-HAMMER 1-Pole, ON/OFF Locking Provision, Non-Padlockable, Circuit Breaker Handle Lock (CHLO)
- POTTER-BRUMFIELD 12V-Dc Plug-In Relay (KUP-14D15-12)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB2BD)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (1EGX1)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-240A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1BD)
- DAYTON Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (1EHU3)
- PANALARM 120V-AC PLUG-IN RELAY (SC-100)
- Potter-Brumfield Plug-In Relays