Shop All Power Relays
Potter-Brumfield
RE032006
Mfr # RE032006
Zoro # G600968455
original price:
$6.73
5% off
new price: $6.39
/ea
Sold in multiples of 15 for $95.85
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 6V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 200 mW
- Contact Material AgNi0.15
- Body Width - Relay 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RE032006
- Zoro # G600968455
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.394 in |
Body Depth - Relay | 0.787 in |
Body Height - Relay | 0.417 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GDL Series, Time Delay, 1/10A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/10)
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Non-Metallic (CKPM)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (RPF2BBD)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CH13)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 8 Pin, 12VDC, DPDT (RPF2BJD)
- Potter-Brumfield Electrical Relays