Shop All Power Relays
Potter-Brumfield
RE030048
Mfr # RE030048
Zoro # G300968458
product price: $8.35
/ea
Sold in multiples of 15 for $125.25
$125.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 200 mW
- Contact Material AgCdO
- Body Height - Relay 0.417 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # RE030048
- Zoro # G300968458
- Country of Origin Unknown
- Category Power Relays
Dimensions
Body Height - Relay | 0.417 in |
Body Width - Relay | 0.394 in |
Body Depth - Relay | 0.787 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Replacement, Receptacle, 100-150A, 3P, 3W (ARI-1033)
- LEGACY COUPLER TYPE D COLOR CONNECT 7PC 1/4" (LMA73457D)
- AAON Standard Room Sensor wSlide Adjust (ASM01642)
- RACO Grounding Connector, 1/2 In., 90 Deg (3542-3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 277VAC, SPST-NO (8501CO6V04)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (199X-7)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5X847)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (9AS7A24)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- Potter-Brumfield Electrical Relays