Shop All Power Relays
Potter-Brumfield
R10-R2X2-V700=R10
Mfr # R10-R2X2-V700
Zoro # G300968724
Sold in multiples of 350 for $13,716.50
$13,716.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material AgCdO
- Body Width - Relay 0.736 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # R10-R2X2-V700
- Zoro # G300968724
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.736 in |
Body Height - Relay | 1.189 in |
Body Depth - Relay | 0.949 in |
Details
Item - Relay | R10 Series Panel Plug-In Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | AgCdO |
Number of Poles | 2 |
Coil Type | Monostable, DC |
Contact Limiting Breaking Current | 5A |
Contact Rating | 5A |
Switching Current | 300mA @ 12V |
Contact Limiting Short-Time Current | 5A |
Operating Temp. Range | 70 to 85°C |
Coil Resistance | 700 Ω |
Contact Limiting Continuous Current | 5A |
Protection Category | RTIII |
Terminal Type | PCB-THT |
Contact Limiting Making Current | 5A |
Mounting Type | PCB |
Contact Voltage Rating | 120V AC |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL4100RS1W)
- ADVANCE CABLE TIES 3/4Mount.base w/rubber white 100/bg (AL-MP-750-9-C)
- ANCOR 22-18 Male Disconnect Fully Insulated, PK 100 (221409)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 0.2 to 10 psi, Standard Action (9012GAW1)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (5X846)
- SIEMENS Open Power Relay Heavy Duty SPST, 40A, 1 (3TX7130-0BF13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (389FXAXC1-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (9AS3D12)
- Potter-Brumfield Electrical Relays