Shop All Power Relays
Potter-Brumfield
R10-R2P2-V700=R10
Mfr # R10-R2P2-V700
Zoro # G900968827
Sold in multiples of 2 for $121.98
$121.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material Ag, Gold Covered
- Body Depth - Relay 0.949 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # R10-R2P2-V700
- Zoro # G900968827
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 0.949 in |
Body Height - Relay | 1.189 in |
Body Width - Relay | 0.736 in |
Details
Item - Relay | R10 Series Panel Plug-In Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | Ag, Gold Covered |
Number of Poles | 2 |
Features | Bifurcated/Twin Contacts |
Contact Rating | 3A |
Terminal Type | PCB-THT |
Contact Limiting Short-Time Current | 3A |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Switching Current | 0mA @ 0V |
Mounting Type | PCB |
Contact Limiting Continuous Current | 3A |
Contact Voltage Rating | 120V AC |
Coil Type | Monostable, DC |
Contact Limiting Making Current | 3A |
Coil Resistance | 700 Ω |
Protection Category | RTIII |
Operating Temp. Range | 70 to 85°C |
Contact Limiting Breaking Current | 3A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch Head Rotary Nema 3, 4, 4X, 6P, 12, 13 (D4A0002N)
- FLEX-STRUT Rigid Conduit Clamp, Size 1-1/4" (FS-1100A-1-1/4 E/G)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20387)
- QUICKCABLE Heavy Duty Auto Cable Tie Tool, 18-50lb. (502901-001)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXBM4L-12D)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VAC, DPST-NO (725BXXBM4L-24A)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-B-W1-AC100/120)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (199AX-10)
- Potter-Brumfield Power Relays