Shop All Power Relays
Potter-Brumfield
R10-E2Y4-V185=R10
Mfr # R10-E2Y4-V185
Zoro # G600968653
original price:
$73.45
8% off
new price: $66.99
/ea
Sold in multiples of 2 for $133.98
$133.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material Ag
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # R10-E2Y4-V185
- Zoro # G600968653
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.165 in |
Body Height - Relay | 1.189 in |
Body Width - Relay | 0.736 in |
Details
Item - Relay | R10 Series Panel Plug-In Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | Ag |
Number of Poles | 4 |
Operating Temp. Range | 70 to 85°C |
Switching Current | 100mA @ 12V |
Contact Limiting Breaking Current | 3A |
Contact Limiting Short-Time Current | 3A |
Terminal Type | PCB-THT |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Contact Limiting Making Current | 3A |
Contact Rating | 3A |
Contact Voltage Rating | 120V AC |
Mounting Type | PCB |
Coil Type | Monostable, DC |
Protection Category | RTI |
Coil Resistance | 185 Ω |
Contact Limiting Continuous Current | 3A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Detectable Cable Tie, Blue, Nylon, 5", PK100 (TY524M-NDT)
- ANCOR Ancor SPK1614 Speaker Connector Kit - 16-14 AWG (SPK1614)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- TRIPP LITE Protect It Surge Protector, 7 Outlets, 12 ft. Cord, 1080 Joules, Gray (TLP712)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (9AS7D24)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (9AS7A24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (725AXXBC3ML-12D)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- Potter-Brumfield Electrical Relays