Shop All Power Relays
Potter-Brumfield
R10-E2Y2-V700=R10
Mfr # R10-E2Y2-V700
Zoro # G900968605
product price: $36.59
/ea
Sold in multiples of 350 for $12,806.50
$12,806.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material Ag
- Body Width - Relay 0.736 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # R10-E2Y2-V700
- Zoro # G900968605
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.736 in |
Body Depth - Relay | 0.949 in |
Body Height - Relay | 1.189 in |
Details
Item - Relay | R10 Series Panel Plug-In Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | Ag |
Number of Poles | 2 |
Contact Limiting Short-Time Current | 3A |
Terminal Type | PCB-THT |
Mounting Type | PCB |
Contact Limiting Continuous Current | 3A |
Operating Temp. Range | 70 to 85°C |
Contact Limiting Breaking Current | 3A |
Switching Current | 100mA @ 12V |
Protection Category | RTI |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Contact Rating | 3A |
Coil Resistance | 700 Ω |
Contact Limiting Making Current | 3A |
Coil Type | Monostable, DC |
Contact Voltage Rating | 120V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe (XESD1281)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 35150 PSI 14Npt (CXA-S3)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZBE204)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EBL)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0RC03)
- SIEMENS Open Power Relay Heavy Duty SPST, 40A, 1 (3TX7130-0BF13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (92S11A22D-240A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXBC3ML-24A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (199X-8)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- Potter-Brumfield Electrical Relays