Shop All Power Relays
Potter-Brumfield
R10-E2Y1-V700=R10
Mfr # R10-E2Y1-V700
Zoro # G800968606
Sold in multiples of 2 for $83.38
$83.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material Ag
- Body Width - Relay 0.736 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # R10-E2Y1-V700
- Zoro # G800968606
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.736 in |
Body Height - Relay | 1.189 in |
Body Depth - Relay | 0.949 in |
Details
Item - Relay | R10 Series Panel Plug-In Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | Ag |
Number of Poles | 1 |
Protection Category | RTI |
Mounting Type | PCB |
Contact Limiting Continuous Current | 3A |
Contact Rating | 3A |
Contact Limiting Making Current | 3A |
Contact Limiting Short-Time Current | 3A |
Contact Voltage Rating | 120V AC |
Coil Type | Monostable, DC |
Switching Current | 100mA @ 12V |
Operating Temp. Range | 70 to 85°C |
Contact Limiting Breaking Current | 3A |
Terminal Type | PCB-THT |
Coil Resistance | 700 Ω |
Dielectric Voltage | 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Selectr Switch, 30mm, 2Pos (9001KS11BH1)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (574)
- HUBBELL Weatherproof Closure Plug, Die-Cast Zinc, Lampholder (5270-5)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, Metallic, In-Use; Low Profile (MX4280Z)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CH13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (8501CO15V20)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PVFU)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- Potter-Brumfield Power Relays