Shop All Power Relays
Potter-Brumfield
R10-E2P2-V700=R10
Mfr # R10-E2P2-V700
Zoro # G300968625
product price: $34.65
/ea
Sold in multiples of 350 for $12,127.50
$12,127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material Ag, Gold Covered
- Features Bifurcated/Twin Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # R10-E2P2-V700
- Zoro # G300968625
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.189 in |
Body Width - Relay | 0.736 in |
Body Depth - Relay | 0.949 in |
Details
Item - Relay | R10 Series Panel Plug-In Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | Ag, Gold Covered |
Features | Bifurcated/Twin Contacts |
Number of Poles | 2 |
Contact Limiting Breaking Current | 3A |
Mounting Type | PCB |
Contact Limiting Short-Time Current | 3A |
Coil Type | Monostable, DC |
Contact Limiting Making Current | 3A |
Contact Limiting Continuous Current | 3A |
Contact Rating | 3A |
Coil Resistance | 700 Ω |
Protection Category | RTI |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Operating Temp. Range | 70 to 85°C |
Terminal Type | PCB-THT |
Switching Current | 0mA @ 0V |
Contact Voltage Rating | 120V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52M1)
- HELI-TUBE 1/2 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 1/2 UR-25)
- DELTANA Overhead Door Holder White (DCSM10USPW)
- ABB A51AGA1U CONDUIT 3/4 X 100 ENT (A51AGA1)
- MURR ELEKTRONIK EMPARRO67 HYBRID POWER SUPPLY 1P, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), IP67, IO-LINK (85676)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (389FXCXC1-12D)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC100/120)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, DPST (G7J-2A2B-B-W1-AC200/240)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 240VAC, DPDT (199ABX-15)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (5YZ79)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- Potter-Brumfield Power Relays