Shop All Power Relays
Potter-Brumfield
R10-E1Y4-V185=R10
Mfr # R10-E1Y4-V185
Zoro # G600968547
product price: $58.25
/ea
Sold in multiples of 2 for $116.50
$116.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material Ag
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # R10-E1Y4-V185
- Zoro # G600968547
- Country of Origin United States
- Category Power Relays
Dimensions
Body Depth - Relay | 1.165 in |
Body Height - Relay | 1.189 in |
Body Width - Relay | 0.736 in |
Details
Item - Relay | R10 Series Panel Plug-In Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | Ag |
Number of Poles | 4 |
Protection Category | RTI |
Contact Limiting Continuous Current | 3A |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Contact Limiting Short-Time Current | 3A |
Mounting Type | Socket |
Contact Voltage Rating | 120V AC |
Switching Current | 100mA @ 12V |
Contact Limiting Making Current | 3A |
Terminal Type | Plug-In, Solder |
Coil Type | Monostable, DC |
Contact Rating | 3A |
Contact Limiting Breaking Current | 3A |
Operating Temp. Range | 70 to 85°C |
Coil Resistance | 185 Ω |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 30A/50A 250V 3-Wire 3-Pole Range/Dryer Cord Plug (R55-00287-00E)
- ZORO SELECT Wall Switch, 20A, White, Toggle, 1 to 2 HP (CSB120BW)
- EATON Miniature Circuit Breaker, GHB Series 25A, 2 Pole, 277/480V AC (GHB2025)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SCG1V03)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 1 (3TX7130-0DB03)
- SIEMENS Open Power Relay Heavy Duty SPST, 40A, 1 (3TX7130-0BF13)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC, 10 A, 5 Pins (RXG13F7)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC200/240)
- STRUTHERS-DUNN Power 24V-Ac Other Relay (B1XBX)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (9AS3A120)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- Potter-Brumfield Electrical Relays