Shop All Power Relays
Potter-Brumfield
R10-E1X2-V185=R10
Mfr # R10-E1X2-V185
Zoro # G300968304
product price: $36.19
/ea
Sold in multiples of 3 for $108.57
$108.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material AgCdO
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # R10-E1X2-V185
- Zoro # G300968304
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.736 in |
Body Depth - Relay | 0.949 in |
Body Height - Relay | 1.189 in |
Details
Item - Relay | R10 Series Panel Plug-In Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | AgCdO |
Number of Poles | 2 |
Contact Limiting Continuous Current | 5A |
Contact Limiting Making Current | 5A |
Contact Rating | 5A |
Terminal Type | Plug-In, Solder |
Operating Temp. Range | 70 to 85°C |
Mounting Type | Socket |
Contact Limiting Short-Time Current | 5A |
Contact Voltage Rating | 120V AC |
Protection Category | RTI |
Coil Type | Monostable, DC |
Contact Limiting Breaking Current | 5A |
Coil Resistance | 185 Ω |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Switching Current | 300mA @ 12V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 12(2)Rows Of 6 Button Pendant W/O Ko In (XACB125)
- 3M Connector Insulators, 0.56in ID, Black, 6in (8423-6)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 48" - 1-Pack - Black (305148)
- LEGRAND Shallow Device Box, Gang, 1 Gang, Steel (V5747)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- TUV 24V-Dc Other Relay (HE2AN-DC24V AHE2212)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (9AS3A120)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (725AXXBC3ML-24D)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC24)
- Potter-Brumfield Power Relays