Shop All Power Relays
Potter-Brumfield
R10-E1P2-V185=R10
Mfr # R10-E1P2-V185
Zoro # G100968474
product price: $44.45
/ea
Sold in multiples of 50 for $2,222.50
$2,222.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material Ag, Gold Covered
- Body Height - Relay 1.189 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # R10-E1P2-V185
- Zoro # G100968474
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.189 in |
Body Depth - Relay | 0.949 in |
Body Width - Relay | 0.736 in |
Details
Item - Relay | R10 Series Panel Plug-In Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | Ag, Gold Covered |
Features | Bifurcated/Twin Contacts |
Number of Poles | 2 |
Coil Resistance | 185 Ω |
Terminal Type | Plug-In, Solder |
Mounting Type | Socket |
Contact Voltage Rating | 120V AC |
Contact Limiting Continuous Current | 3A |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Contact Limiting Breaking Current | 3A |
Operating Temp. Range | 70 to 85°C |
Contact Limiting Making Current | 3A |
Coil Type | Monostable, DC |
Switching Current | 0mA @ 0V |
Contact Limiting Short-Time Current | 3A |
Contact Rating | 3A |
Protection Category | RTI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Yellow 14 AWG Primary Wire - 100' (105010)
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37106271)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-055-0-4)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- OMRON Enclosed Power Relay, 4 Pn, 120VAC, SPST-NO (G7L-1A-TJ-CB-AC100/120)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 12V DC, 5 Pins, 1 Poles (9AS7D12)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- Potter-Brumfield Power Relays