Shop All Power Relays
Potter-Brumfield
R10-E1M4-V700=R10
Mfr # R10-E1M4-V700
Zoro # G100968467
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material AgCdO
- Features Bifurcated/Twin Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # R10-E1M4-V700
- Zoro # G100968467
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.736 in |
Body Depth - Relay | 1.165 in |
Body Height - Relay | 1.189 in |
Details
Item - Relay | R10 Series Panel Plug-In Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | AgCdO |
Features | Bifurcated/Twin Contacts |
Number of Poles | 4 |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Contact Rating | 5A |
Contact Voltage Rating | 120V AC |
Contact Limiting Making Current | 5A |
Terminal Type | Plug-In, Solder |
Coil Resistance | 700 Ω |
Contact Limiting Continuous Current | 5A |
Operating Temp. Range | 70 to 85°C |
Contact Limiting Breaking Current | 5A |
Protection Category | RTI |
Switching Current | 300mA @ 12V |
Coil Type | Monostable, DC |
Mounting Type | Socket |
Contact Limiting Short-Time Current | 5A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MS-VPS5M-WH)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G257)
- REIKU Connector, 0.669 in., Black, Nylon (VPGRB-17N02)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 80A, 600V AC (A6K80R)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC12)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC (85088)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (RPF2BBD)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (9AS3A120)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BUBJ-CB-DC24)
- DAYTON Enclosed Power Relay, 5 Pin, 24VAC, SPDT (1EGF3)
- Potter-Brumfield Power Relays