Shop All Power Relays
Potter-Brumfield
R10-E1M2-V700=R10
Mfr # R10-E1M2-V700
Zoro # G900968179
product price: $65.99
/ea
Sold in multiples of 350 for $23,096.50
$23,096.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material AgCdO
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # R10-E1M2-V700
- Zoro # G900968179
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.736 in |
Body Height - Relay | 1.189 in |
Body Depth - Relay | 0.949 in |
Details
Item - Relay | R10 Series Panel Plug-In Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | AgCdO |
Number of Poles | 2 |
Features | Bifurcated/Twin Contacts |
Switching Current | 300mA @ 12V |
Mounting Type | Socket |
Contact Voltage Rating | 120V AC |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Protection Category | RTI |
Contact Limiting Continuous Current | 5A |
Contact Limiting Making Current | 5A |
Terminal Type | Plug-In, Solder |
Contact Rating | 5A |
Contact Limiting Breaking Current | 5A |
Operating Temp. Range | 70 to 85°C |
Coil Resistance | 700 Ω |
Coil Type | Monostable, DC |
Contact Limiting Short-Time Current | 5A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Straight Blade Connector, Female, 5-15R, 15A125V, 2-Pole 3-Wire (HBL15W47A)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-IV)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (199X-7)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199BX-13)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199X-13)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC24)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADBX-5)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CH13)
- Potter-Brumfield Electrical Relays