Shop All Push Button Switches
Potter-Brumfield
Pushbutton Switch, Spst, Momentary, 40A, 50Vdc, Solder Terminal, Panel Mount
Mfr # W23-X1A1G-40
Zoro # G105805972
product price: $36.55
/ea
Sold in multiples of 2 for $73.10
$73.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Earthing Switch Without
- Button color Blk w/White Amp Rate Mark & White Trip Band
- Mounting Options Two Hex Nuts/Lockwasher
- Number of Poles 1
- Voltage Rating AC (VAC) 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W23-X1A1G-40
- Zoro # G105805972
- Country of Origin China
- Category Push Button Switches
Details
Earthing Switch | Without |
Button color | Blk w/White Amp Rate Mark & White Trip Band |
Mounting Options | Two Hex Nuts/Lockwasher |
Number of Poles | 1 |
Voltage Rating AC (VAC) | 240 |
Mounting Bushing | 3/8-24 Threaded Bushing .375" [9.53mm] Long, Silver Color |
Circuit Breaker Style | Push-Pull Button |
Actuator Type | Push-Pull |
Illumination Type | No Light |
Illuminated | No |
Circuit Breaker Type | Thermal |
Termination Type | 8-32 Screws 90° to Each Other |
Interrupt Capacity | 1000A @ 50VDC or 240VAC |
Trip Time at 200% (seconds) | 6 to 22 |
Product Type | Circuit Breaker |
Panel Cutout (in) | .375 to .386 (Diameter) |
Mounting Type | Panel Mount |
Current Rating (A) | 40 |
Circuit Function | Series Trip |
Voltage Rating DC (VDC) | 50 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 2PK Fully Insul Clip (14-078)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035)
- CYBERPOWER 12 Outlet 20A RM Surge Strip, CPS1220RMS (CPS-1220RMS)
- HARTING Han 3A-HSM angled-L-M20 bottom closed, PK 10 (19200031252)
- SECURITRON Push to Exit Button, DPDT, (3) Lens, 5A (PB5E)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PR8W2G)
- SCHNEIDER ELECTRIC Extended Push Button Operator, 30 mm, 1NC, Red (9001SKR2RH6)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Clear (9001K1L)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2AB)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8ABRB)
- BLUE SEA SYSTEMS Blue Sea 2141 Medium Duty Push Button Reset - Only - 40A - 2141 (2141)
- Potter-Brumfield Push Buttons & Indicators