Shop All Power Relays
Potter-Brumfield
PT580110
Mfr # PT580110
Zoro # G300968052
product price: $14.95
/ea
Sold in multiples of 250 for $3,737.50
$3,737.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 750 mW
- Contact Material AgNi90/10, Gold-Plated
- Body Depth - Relay 1.102 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # PT580110
- Zoro # G300968052
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Depth - Relay | 1.102 in |
Body Width - Relay | 0.886 in |
Body Height - Relay | 1.142 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 8,000 lb L.R. (PG1730Z80409)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, White (P78W)
- SOUTHWIRE Nail On Drive Ring 5/8 (DRV-5/8)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210WH)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (RPF2ABD)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (RPF2BBD)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXBC3ML-24A)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/2, 5ADC (85162)
- Potter-Brumfield Electrical Relays