Shop All Power Relays
Potter-Brumfield
PT580024
Mfr # PT580024
Zoro # G100968023
product price: $13.89
/ea
Sold in multiples of 10 for $138.90
$138.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 741 mW
- Contact Material AgNi90/10, Gold-Plated
- Body Height - Relay 1.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # PT580024
- Zoro # G100968023
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Height - Relay | 1.142 in |
Body Width - Relay | 0.886 in |
Body Depth - Relay | 1.102 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB350 HSG BLUE BULK (912BK)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE20-9)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC (5133463)
- KING ELECTRIC Transformer Relay 240V-24V 6000W Per Pole 25Amp 2 Circuit, With A 24V - 208/240V Transformer (RC840T-240/U)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (1EJG8)
- Potter-Brumfield Electrical Relays