Shop All Power Relays
Potter-Brumfield
PT571730
Mfr # PT571730
Zoro # G800968026
product price: $9.89
/ea
Sold in multiples of 10 for $98.90
$98.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 230V AC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 1VA
- Contact Material AgNi90/10
- Features Manual Operation, Mechanical Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # PT571730
- Zoro # G800968026
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Width - Relay | 0.886 in |
Body Depth - Relay | 1.102 in |
Body Height - Relay | 1.142 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Locking Plug 2P 3W 250VAC L6-15P BK (HBL4573VBK)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- PANDUIT 22-18 AWG Nylon Ring Terminal #6 Stud PK100 (PN18-6R-C)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB1)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1EJG9)
- MURR ELEKTRONIK MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC (85051)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- ATC DIVERSIFIED ELECTRONICS AC Under Current MonitorRelay, PlugIn, 120VAC, 15 Amp Adj (CMU-120-ASA-5)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (8501CO15V20)
- Potter-Brumfield Electrical Relays