Shop All Power Relays
Potter-Brumfield
PT571024
Mfr # PT571024
Zoro # G900968315
product price: $10.79
/ea
Sold in multiples of 10 for $107.90
$107.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 741 mW
- Contact Material AgNi90/10
- Features Manual Operation, Mechanical Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # PT571024
- Zoro # G900968315
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Height - Relay | 1.142 in |
Body Width - Relay | 0.886 in |
Body Depth - Relay | 1.102 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 15A, 4.2A (R-1)
- STA-KON 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (10RC-8)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndrd/Revers, 0 to 28.7"Hg (9016GAW1)
- OMRON Lmt Swtch Head, Roller Plunger, Top, .94 In (D4C0002)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (9AS7D24)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (5Z550)
- NOARK Relay Oct Dpdt 10A Lt 24Vac Coil (JMK2P-I/24VAC)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 208V AC, 6 Pins, 2 Poles (5YZ76)
- SIEMENS Open Power Relay Heavy Duty DPST, Mag Bl (3TX7130-0RF03)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z536)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- Potter-Brumfield Electrical Relays