Shop All Power Relays
Potter-Brumfield
PT571012
Mfr # PT571012
Zoro # G600968288
Sold in multiples of 250 for $2,112.50
$2,112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 750 mW
- Contact Material AgNi90/10
- Body Height - Relay 1.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # PT571012
- Zoro # G600968288
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.142 in |
Body Width - Relay | 0.886 in |
Body Depth - Relay | 1.102 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 1/8 (FTG-156-105)
- PANDUIT 27.6" L Heavy Duty Cable Tie BK PK 50 (PLT8LH-L0)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LC2E)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (389FXBXC1-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (199X-12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- OMRON Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO, Body Width - Relay: 1.44 in (G7L-2A-BJ-CB-DC12)
- STRUTHERS-DUNN Power 24V-Ac Other Relay (B1XBX)
- DAYTON Open Power Relay, 4 Pin, 24VDC, SPST-NO (5YZ78)
- Potter-Brumfield Electrical Relays