Shop All Power Relays
Potter-Brumfield
PT570615
Mfr # PT570615
Zoro # G300967918
product price: $8.69
/ea
Sold in multiples of 10 for $86.90
$86.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 115V AC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 1VA
- Contact Material AgNi90/10
- Features Manual Operation, Mechanical Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # PT570615
- Zoro # G300967918
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Width - Relay | 0.886 in |
Body Height - Relay | 1.142 in |
Body Depth - Relay | 1.102 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404GNK)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- IFM Proximity Sensor, Inductive, 25mm, PNP, NO (IIT231)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 100 ft Length, Red, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDRED)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VAC, SPST-NO (199ADBX-3)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1EJG9)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, 3PST (G7J-3A1B-B-W1-DC24)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0RC03)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- Potter-Brumfield Power Relays