Shop All Power Relays
Potter-Brumfield
PT570548
Mfr # PT570548
Zoro # G900967868
product price: $11.65
/ea
Sold in multiples of 10 for $116.50
$116.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V AC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 1VA
- Contact Material AgNi90/10
- Body Depth - Relay 1.102 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # PT570548
- Zoro # G900967868
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.102 in |
Body Height - Relay | 1.142 in |
Body Width - Relay | 0.886 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL RS232 Mini Tester (ATMT25MF)
- KILLARK Hub Adapter, NOVAL Accessory, Aluminum (ADUP-12)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-2CR)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (C10-8FL)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (1EGF7)
- SCHNEIDER ELECTRIC Open Power Relay, 5 Pin, 240VAC, SPDT (199AX-5)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC, 10 A, 5 Pins (RXG13F7)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-T-W1-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (RPF2BBD)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (9AS7D24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- Potter-Brumfield Power Relays