Shop All Power Relays
Potter-Brumfield
PT570060
Mfr # PT570060
Zoro # G800967852
original price:
$10.35
15% off
new price: $8.79
/ea
Sold in multiples of 250 for $2,197.50
$2,197.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 60V DC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 743 mW
- Contact Material AgNi90/10
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # PT570060
- Zoro # G800967852
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.102 in |
Body Height - Relay | 1.142 in |
Body Width - Relay | 0.886 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, Class 20, 3P, 600V (LRD332L)
- LEVITON Dimmer Switch Trimatron Dimmer Knobs (26115-T)
- EATON Miniature Circuit Breaker, GHB Series 25A, 1 Pole, 277V AC (GHB1025)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- ATC DIVERSIFIED ELECTRONICS AC Under Current MonitorRelay, PlugIn, 120VAC, 15 Amp Adj (CMU-120-ASA-5)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (5X851)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (1EJG8)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- DAYTON Open Power Relay, 5 Pin, 12VDC, SPDT (5Z552)
- Potter-Brumfield Power Relays