Shop All Power Relays
Potter-Brumfield
PT370110
Mfr # PT370110
Zoro # G600968905
Sold in multiples of 10 for $144.90
$144.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 750 mW
- Contact Material AgNi90/10
- Body Height - Relay 1.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # PT370110
- Zoro # G600968905
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.142 in |
Body Width - Relay | 0.886 in |
Body Depth - Relay | 1.102 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPI Water Proof Limit Switch, Plunger, Roller, 1NC, Not Rated AC, Actuator Location: Top (J4002-518)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC, Light Almond (RS315LA)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC (BP/S-10)
- GE Raintight Hub, 3.25inWx3.25inL (TC100)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- SIEMENS Open Power Relay Heavy Duty SPST, 40A, 1 (3TX7130-0BF13)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 277VAC, SPST-NO (8501CO6V04)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (9AS3D12)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DX-2)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- Potter-Brumfield Electrical Relays