Shop All Power Relays
Potter-Brumfield
PT271524
Mfr # PT271524
Zoro # G100968986
product price: $7.65
/ea
Sold in multiples of 20 for $153.00
$153.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1VA
- Contact Material AgNi90/10
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # PT271524
- Zoro # G100968986
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Height - Relay | 1.142 in |
Body Width - Relay | 0.886 in |
Body Depth - Relay | 1.102 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Contact, 2 ga., 175A, PK50 (123105-050)
- EATON B-LINE Rod Hanger, Steel, Size 1/4" (BH4-H7)
- BELL OUTDOOR Outlet Box, Weatherproof box/cover Accessory, 2 Gang, Aluminum, Electrical Box (5334-0)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C384)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXSC3ML-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VAC, DPST-NO (725BXXBM4L-24A)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BUBJ-CB-AC24)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EJH2)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (199AX-10)
- Potter-Brumfield Electrical Relays