Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, Spdt, Momentary, 2000Mw (Coil), 10A (Contact), 28Vdc (Contact), Ac Input, Ac/Dc
Mfr # KUIP-5A55-240
Zoro # G605866688
original price:
$55.17
34% off
new price: $35.89
/ea
Sold in multiples of 3 for $107.67
$107.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240V AC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgCdO
- Body Width - Relay 1.531 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUIP-5A55-240
- Zoro # G605866688
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.531 in |
Body Depth - Relay | 1.906 in |
Body Height - Relay | 1.405 in |
Description
Power/Signal Relay, Spdt, Momentary, 2000Mw (Coil), 10A (Contact), 28Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 200A, Time-Delay, Not Rated, Bolt-On (ACK-200)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P24G)
- CCI Cord Ext Otdr Lt 12/3X25Ft Yel (025878802)
- QUICKCABLE Right Elbow, 6 Gauge, PK5 (6308-005F)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC (85088)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXSC3ML-120A)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, DPST (G7J-2A2B-B-W1-AC200/240)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (199X-8)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC12)
- Potter-Brumfield Power Relays