Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 8 Form C, 24Vdc (Coil), 1700Mw (Coil), 2A (Contact), Dc Input, Panel Mount
Mfr # R10-E1Z8-V350
Zoro # G805866969
original price:
$171.97
11% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 8 Form C (CO)
- Power Consumption - Relay 1700 mW
- Contact Material Ag
- Number of Poles 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # R10-E1Z8-V350
- Zoro # G805866969
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.579 in |
Body Height - Relay | 1.189 in |
Body Width - Relay | 0.736 in |
Details
Item - Relay | R10 Series Panel Plug-In Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 8 Form C (CO) |
Power Consumption - Relay | 1700 mW |
Contact Material | Ag |
Number of Poles | 8 |
Features | Bifurcated/Twin Contacts |
Protection Category | RTI |
Contact Voltage Rating | 120V AC |
Switching Current | 1mA @ 12V |
Operating Temp. Range | 70 to 85°C |
Coil Type | Monostable, DC |
Contact Limiting Continuous Current | 2A |
Mounting Type | Socket |
Terminal Type | Plug-In, Solder |
Coil Resistance | 350 Ω |
Contact Limiting Short-Time Current | 2A |
Contact Limiting Making Current | 2A |
Contact Rating | 2A |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Contact Limiting Breaking Current | 2A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE 12"L Double-loop Steel Wire Ties (16BA12)
- BELL OUTDOOR Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (545)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x24 (A6624T1T)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR)
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (9AS3D12)
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- SIEMENS Pc Adapter 6GK15710BA000AA0 (6GK1571-0BA00-0AA0)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 230V AC, 6 Pins, 2 Poles (RPF2AP7)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC24)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- Potter-Brumfield Electrical Relays