Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 6 Form C, 6Pdt, Momentary, 0.035A (Coil), 24Vdc (Coil), 1400Mw (Coil), 5A
Mfr # R10-E1X6-V430
Zoro # G305866827
product price: $73.49
/ea
Sold in multiples of 350 for $25,721.50
$25,721.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 6 Form C (CO)
- Power Consumption - Relay 1400 mW
- Contact Material AgCdO
- Body Depth - Relay 1.374 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # R10-E1X6-V430
- Zoro # G305866827
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.374 in |
Body Height - Relay | 1.189 in |
Body Width - Relay | 0.736 in |
Details
Item - Relay | R10 Series Panel Plug-In Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 6 Form C (CO) |
Power Consumption - Relay | 1400 mW |
Contact Material | AgCdO |
Number of Poles | 6 |
Contact Rating | 5A |
Terminal Type | Plug-In, Solder |
Contact Limiting Short-Time Current | 5A |
Mounting Type | Socket |
Contact Limiting Breaking Current | 5A |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Switching Current | 300mA @ 12V |
Contact Voltage Rating | 120V AC |
Operating Temp. Range | 70 to 85°C |
Coil Resistance | 430 Ω |
Coil Type | Monostable, DC |
Contact Limiting Making Current | 5A |
Protection Category | RTI |
Contact Limiting Continuous Current | 5A |
Description
Power/Signal Relay, 6 Form C, 6Pdt, Momentary, 0.035A (Coil), 24Vdc (Coil), 1400Mw (Coil), 5A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin, Screw (70-750EL11-1)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-025-50)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (31041)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 1 Pole, 240/415V AC, B Curve (M9F21132)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXSC3ML-120A)
- SCHNEIDER ELECTRIC 6A 60VDC Slim Interface Relay (RSL1PRPU)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (RPF2ABD)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- OMRON Enclosed Power Relay, 4 Pn, 240VAC, SPST-NO (G7L-1A-TUBJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- Potter-Brumfield Power Relays