Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 6 Form C, 24Vdc (Coil), 1400Mw (Coil), 5A (Contact), Dc Input, Panel Mount
Mfr # R10-E1M6-V430
Zoro # G805866808
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 6 Form C (CO)
- Power Consumption - Relay 1400 mW
- Contact Material AgCdO
- Features Bifurcated/Twin Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # R10-E1M6-V430
- Zoro # G805866808
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.189 in |
Body Width - Relay | 0.736 in |
Body Depth - Relay | 1.374 in |
Details
Item - Relay | R10 Series Panel Plug-In Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 6 Form C (CO) |
Power Consumption - Relay | 1400 mW |
Contact Material | AgCdO |
Features | Bifurcated/Twin Contacts |
Number of Poles | 6 |
Coil Type | Monostable, DC |
Mounting Type | Socket |
Coil Resistance | 430 Ω |
Contact Limiting Making Current | 5A |
Terminal Type | Plug-In, Solder |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Protection Category | RTI |
Contact Voltage Rating | 120V AC |
Contact Rating | 5A |
Contact Limiting Short-Time Current | 5A |
Contact Limiting Breaking Current | 5A |
Switching Current | 300mA @ 12V |
Operating Temp. Range | 70 to 85°C |
Contact Limiting Continuous Current | 5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN White CordMate Cord Cover Kit (EA13676)
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Products, Straight Blade Devices, Receptacle, GFCI, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, US Product (GFRST20RU)
- EATON B-LINE Cable Stud Clip, Steel, Zinc Phosphate (BX9)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PVBU)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- MURR ELEKTRONIK Mico Pro electronic circuit protection, 1 channel, IN: 24 V DC OUT: 24 V DC / 6 A (9000-41011-0600000)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (RPF2ABD)
- SIEMENS Pc Adapter 6GK15710BA000AA0 (6GK1571-0BA00-0AA0)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC (85088)
- Potter-Brumfield Electrical Relays