Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 6 Form C, 12Vdc (Coil), 1600Mw (Coil), 5A (Contact), Dc Input, Panel Mount
Mfr # R10-E1M6-V90
Zoro # G505866894
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 6 Form C (CO)
- Power Consumption - Relay 1600 mW
- Contact Material AgCdO
- Body Depth - Relay 1.374 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # R10-E1M6-V90
- Zoro # G505866894
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.374 in |
Body Height - Relay | 1.189 in |
Body Width - Relay | 0.736 in |
Details
Item - Relay | R10 Series Panel Plug-In Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 6 Form C (CO) |
Power Consumption - Relay | 1600 mW |
Contact Material | AgCdO |
Features | Bifurcated/Twin Contacts |
Number of Poles | 6 |
Terminal Type | Plug-In, Solder |
Contact Limiting Making Current | 5A |
Contact Rating | 5A |
Coil Type | Monostable, DC |
Contact Voltage Rating | 120V AC |
Contact Limiting Continuous Current | 5A |
Contact Limiting Breaking Current | 5A |
Protection Category | RTI |
Contact Limiting Short-Time Current | 5A |
Mounting Type | Socket |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Switching Current | 300mA @ 12V |
Operating Temp. Range | 70 to 85°C |
Coil Resistance | 90 Ω |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 18/3 (E3600)
- SQUARE D BRKR CVR VERTL - SEALANT SUPPLIED SEPRT (BCV)
- FESTO Mounting Kit SMBR-8-25 (SMBR-8-25)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Heavy Duty Cable Tie, 50PK (DT14HB)
- SIEMENS Open Power Relay Heavy Duty SPST, 40A, 1 (3TX7130-0BF13)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (199ADX-3)
- OMRON Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (G7L-1A-TJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (RPF2BBD)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- Potter-Brumfield Power Relays