Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 5Pdt, Latched, 0.113A (Coil), 24Vdc (Coil), 2700Mw (Coil), 10A (Contact), Dc
Mfr # KBP-20DG-24
Zoro # G305866322
original price:
$812.98
31% off
new price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 5 Form C (CO)
- Power Consumption - Relay 2500 mW
- Contact Material AgCdO
- Body Width - Relay 1.779 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KBP-20DG-24
- Zoro # G305866322
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.779 in |
Body Depth - Relay | 2.406 in |
Body Height - Relay | 3.559 in |
Details
Item - Relay | KBP Series Panel Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 5 Form C (CO) |
Power Consumption - Relay | 2500 mW |
Contact Material | AgCdO |
Features | Mechanically Latching |
Number of Poles | 5 |
Protection Category | RTI |
Contact Limiting Short-Time Current | 10A |
Coil Type | Bistable, 2 Coils |
Terminal Type | Plug-In |
Switching Current | 300mA @ 12V |
Contact Limiting Continuous Current | 10A |
Contact Limiting Breaking Current | 10A |
Coil Resistance | 230 Ω |
Contact Rating | 10A |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Contact Limiting Making Current | 10A |
Operating Temp. Range | 70 to 85°C |
Contact Voltage Rating | 120V AC |
Mounting Type | Socket |
Description
Power/Signal Relay, 5Pdt, Latched, 0.113A (Coil), 24Vdc (Coil), 2700Mw (Coil), 10A (Contact), Dc Input, Ac/Dc Output, Socket Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mechanical Interlock, For XT Frame D (XTCEXMLD)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- ANDERSON POWER PRODUCTS PP75 HSG BLK BULK (5916G4BK)
- CALCONDUIT Nipple, 3 in. x 12 in., Aluminum (119351)
- DAYTON Enclosed Power Relay, 3PDT, 24VDC, Coil (1EGH1)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC24)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/10ADC (85165)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (1EJH4)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AC13)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- Potter-Brumfield Electrical Relays