Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 5 Form A, 1 Form B, 6Pst, Momentary, 0.011A (Coil), 110Vdc (Coil), 1200Mw
Mfr # V23050A1110A551
Zoro # G105866812
product price: $26.99
/ea
Sold in multiples of 3 for $80.97
$80.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 5 Form A (NO) + 1 Form B (NC)
- Power Consumption - Relay 1200 mW
- Contact Material AgSnO2
- Body Width - Relay 0.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23050A1110A551
- Zoro # G105866812
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Width - Relay | 0.65 in |
Body Height - Relay | 0.65 in |
Body Depth - Relay | 2.167 in |
Description
Power/Signal Relay, 5 Form A, 1 Form B, 6Pst, Momentary, 0.011A (Coil), 110Vdc (Coil), 1200Mw (Coil), 8A (Contact), Dc Input, Random, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Heat Sink, Panel, 5.2 in W (SSRHP10)
- INTERMATIC Timer, Spring Wound, 60 Min (FD460MW)
- CALCONDUIT Nipple, 4 in. x 6 in., GRC (876742)
- SOUTH MAIN HARDWARE 8-in 75-lb, Black UV Resistant, 1000 Standard Nylon Tie (220139)
- ATC DIVERSIFIED ELECTRONICS AC Under Current MonitorRelay, PlugIn, 120VAC, 15 Amp Adj (CMU-120-ASA-5)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, lockable test but to n, 120V AC (RXG21F7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (9AS3D24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 277VAC, SPST-NO (8501CO6V04)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- DAYTON Open Power Relay, 5 Pin, 24VDC, SPDT (5Z554)
- Potter-Brumfield Electrical Relays