Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 2700Mw (Coil), 10A (Contact), Ac Input, Ac/Dc
Mfr # KUP-17A55-120
Zoro # G805866327
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 3VA
- Contact Material AgCdO
- Body Height - Relay 1.405 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-17A55-120
- Zoro # G805866327
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.405 in |
Body Depth - Relay | 1.906 in |
Body Width - Relay | 1.531 in |
Details
Item - Relay | KUP Series Panel Plug-In Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 3VA |
Contact Material | AgCdO |
Number of Poles | 4 |
Features | UL Coil Insulation Class B |
Protection Category | RTI |
Operating Temp. Range | 0 to 50°C |
Contact Voltage Rating | 240V AC |
Switching Current | 300mA @ 12V |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Contact Limiting Short-Time Current | 10A |
Contact Rating | 10A |
Coil Type | Monostable, AC |
Terminal Type | Quick Connect, Solder |
Coil Resistance | 1700 Ω |
Mounting Type | Bracket, Panel Mount |
Contact Limiting Making Current | 10A |
Contact Limiting Continuous Current | 10A |
Contact Limiting Breaking Current | 10A |
Description
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 2700Mw (Coil), 10A (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10h, power on delay, 12...240V AC DC (RE17RMMW)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (560)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA34LB)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, 1NC/1NO (ECN05A1TAA-R63/B)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (9AS3A120)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (725BXXSC3ML-24D)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PRFU)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (9AS3A24)
- Potter-Brumfield Power Relays