Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 1200Mw (Coil), 5A (Contact), Ac Input, Panel Mount
Mfr # KHAU-17A12-12
Zoro # G005866684
product price: $44.79
/ea
Sold in multiples of 2 for $89.58
$89.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V AC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 1VA
- Contact Material AgCdO
- Body Depth - Relay 1.111 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KHAU-17A12-12
- Zoro # G005866684
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.111 in |
Body Height - Relay | 1.261 in |
Body Width - Relay | 0.858 in |
Details
Item - Relay | KHA Series Panel Plug-In Relay |
Coil Volts | 12V AC |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 1VA |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 4 |
Contact Voltage Rating | 240V AC |
Coil Resistance | 43 Ω |
Operating Temp. Range | 50 to 70°C |
Protection Category | RTI |
Contact Limiting Short-Time Current | 5A |
Mounting Type | Socket |
Switching Current | 300mA @ 12V |
Coil Type | Monostable, AC |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Rating | 5A |
Contact Limiting Continuous Current | 5A |
Terminal Type | Solder |
Contact Limiting Making Current | 5A |
Contact Limiting Breaking Current | 5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNICEL ER26500 3.6V 8.5Ah Sz C Lithium Battery Wire Leads RFID AMR (ER26500/W)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- KILLARK Conduit Outlet Body, Iron, X, 3/4 In. (GECXT-2M)
- EATON Cutler-Hammer Thermal Unit, 8.47 to 9.35A (MSH10-6A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VAC, DPST-NO (725BXXBM4L-24A)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (199X-3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (9AS7D24)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 24VAC, DPDT (199ABX-13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- Potter-Brumfield Power Relays