Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 1200Mw (Coil), 5A (Contact), Ac Input, Ac/Dc Output,
Mfr # KHAU-17A12-240
Zoro # G605866459
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240V AC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgCdO
- Body Depth - Relay 1.111 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KHAU-17A12-240
- Zoro # G605866459
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.111 in |
Body Width - Relay | 0.858 in |
Body Height - Relay | 1.261 in |
Details
Item - Relay | KHA Series Panel Plug-In Relay |
Coil Volts | 240V AC |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 2VA |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 4 |
Operating Temp. Range | 50 to 70°C |
Coil Type | Monostable, AC |
Terminal Type | Solder |
Contact Limiting Breaking Current | 5A |
Contact Limiting Short-Time Current | 5A |
Switching Current | 300mA @ 12V |
Protection Category | RTI |
Contact Limiting Continuous Current | 5A |
Contact Voltage Rating | 240V AC |
Coil Resistance | 12000 Ω |
Contact Rating | 5A |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Mounting Type | Socket |
Contact Limiting Making Current | 5A |
Description
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 1200Mw (Coil), 5A (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1.25A, 250V AC, Non-Indicating (FRN-R-1-1/4)
- SOUTH MAIN HARDWARE 11-in 75-lb, Blue, 100 Standard Nylon Tie (220167)
- ITT CANNON KPT 4C 420 PIN PLUG (MS3116F84P)
- JOHNSON CONTROLS Current Sensing Relay, Solid Core, 0.50A (CSDSC-S75050L)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 120VAC, DPDT (199ABX-14)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 12V DC, 5 Pins, 1 Poles (9AS7D12)
- TUV 24V-Dc Other Relay (HE2AN-DC24V AHE2212)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- Potter-Brumfield Electrical Relays