Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 1200Mw (Coil), 2.5A (Contact), Ac Input, Panel Mount
Mfr # KHAU-17A11-6
Zoro # G605866657
product price: $55.29
/ea
Sold in multiples of 2 for $110.58
$110.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 6V AC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 1VA
- Contact Material Ag
- Body Width - Relay 0.858 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KHAU-17A11-6
- Zoro # G605866657
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.858 in |
Body Depth - Relay | 1.111 in |
Body Height - Relay | 1.261 in |
Details
Item - Relay | KHA Series Panel Plug-In Relay |
Coil Volts | 6V AC |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 1VA |
Contact Material | Ag |
Features | UL Coil Insulation Class B |
Number of Poles | 4 |
Mounting Type | Socket |
Coil Type | Monostable, AC |
Contact Limiting Making Current | 2.5A |
Contact Rating | 2.5A |
Operating Temp. Range | 50 to 70°C |
Contact Voltage Rating | 240V AC |
Terminal Type | Solder |
Contact Limiting Breaking Current | 2.5A |
Contact Limiting Continuous Current | 2.5A |
Coil Resistance | 11 Ω |
Protection Category | RTI |
Contact Limiting Short-Time Current | 2.5A |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Switching Current | 100mA @ 12V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Green Hypalon Boot Switch Parts And Accessory (800H-N5B)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 5 in D, NEMA 12, Hinged (B121005CHQR)
- RACO Compression Connector, 2" Conduit (2918)
- EATON WIRING DEVICES White Rubber Flat 2Wire Plug (183W-BOX)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/O (RIBM24ZL)
- MURR ELEKTRONIK MTS Single phase safety transformer P: 75VA IN: 115/230VAC OUT: 5VAC with RC circuit (866161)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- SIEMENS Open Power Relay Heavy Duty DPST, Mag Bl (3TX7130-0RF03)
- OMRON Enclosed Power Relay, 4Pin, 120VAC, SPST-NO (G7L-1A-BJ-CB-AC100/120)
- Potter-Brumfield Power Relays