Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.15A (Coil), 6Vdc (Coil), 900Mw (Coil), 5A
Mfr # KHAE-17D12-6
Zoro # G205866705
product price: $39.99
/ea
Sold in multiples of 2 for $79.98
$79.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 6V DC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material AgCdO
- Body Height - Relay 1.261 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KHAE-17D12-6
- Zoro # G205866705
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.261 in |
Body Depth - Relay | 1.111 in |
Body Width - Relay | 0.858 in |
Details
Item - Relay | KHA Series Panel Plug-In Relay |
Coil Volts | 6V DC |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | AgCdO |
Number of Poles | 4 |
Features | UL Coil Insulation Class B |
Contact Limiting Continuous Current | 5A |
Protection Category | RTI |
Coil Resistance | 40 Ω |
Operating Temp. Range | 50 to 70°C |
Mounting Type | PCB |
Contact Rating | 5A |
Switching Current | 300mA @ 12V |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Limiting Breaking Current | 5A |
Contact Limiting Making Current | 5A |
Contact Voltage Rating | 240V AC |
Coil Type | Monostable, DC |
Terminal Type | PCB-THT |
Contact Limiting Short-Time Current | 5A |
Description
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.15A (Coil), 6Vdc (Coil), 900Mw (Coil), 5A (Contact), 28Vdc (Contact), Dc Input, Random, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Switch, 2NO/2NC, Ext Lvr, 3P, Blk (9001KS53FBH2)
- NVENT CADDY Square Channel Washer, 3/8 In, Steel (F140000EG)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A363612LP)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412241608C)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- ALLEN BRADLEY Power Supply 1756PB72 (1756-PB72)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC100/120)
- OMRON 120VAC Enclosed Power Relay, 6 Pn, DPST-NO (G7L-2A-TUBJ-CB-AC100/120)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6Pin, 240VAC, DPST-NO (725BXXBC3ML-240A)
- Potter-Brumfield Electrical Relays