Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.038A (Coil), 24Vdc (Coil), 850Mw (Coil), 2.5A
Mfr # KHAU-17D11-24
Zoro # G505866344
product price: $30.55
/ea
Sold in multiples of 3 for $91.65
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 850 mW
- Contact Material Ag
- Body Height - Relay 1.261 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KHAU-17D11-24
- Zoro # G505866344
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 1.261 in |
Body Depth - Relay | 1.111 in |
Body Width - Relay | 0.858 in |
Details
Item - Relay | KHA Series Panel Plug-In Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 850 mW |
Contact Material | Ag |
Features | UL Coil Insulation Class B |
Number of Poles | 4 |
Operating Temp. Range | 50 to 70°C |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Limiting Continuous Current | 2.5A |
Contact Voltage Rating | 240V AC |
Mounting Type | Socket |
Protection Category | RTI |
Terminal Type | Solder |
Contact Limiting Making Current | 2.5A |
Coil Resistance | 690 Ω |
Contact Rating | 2.5A |
Switching Current | 100mA @ 12V |
Contact Limiting Breaking Current | 2.5A |
Contact Limiting Short-Time Current | 2.5A |
Coil Type | Monostable, DC |
Description
Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.038A (Coil), 24Vdc (Coil), 850Mw (Coil), 2.5A (Contact), 28Vdc (Contact), Dc Input, Random, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 3 Wire, 20 Amps, 125V, NEMA L5-20P (YGA018)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (P331144)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5CV033)
- APC UPS System, 600VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (8501CO6V20)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- TUV 24V-Dc Other Relay (HE2AN-DC24V AHE2212)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (8501CO16V20)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- OMRON 120VAC Enclosed Power Relay, 6 Pn, DPST-NO (G7L-2A-TUBJ-CB-AC100/120)
- Potter-Brumfield Electrical Relays