Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 2700Mw (Coil), 15A (Contact), Ac Input, Ac/Dc
Mfr # KUMP-14A18-12
Zoro # G505866788
product price: $58.69
/ea
Sold in multiples of 2 for $117.38
$117.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V AC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 3VA
- Contact Material AgCdO
- Body Depth - Relay 1.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUMP-14A18-12
- Zoro # G505866788
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.55 in |
Body Height - Relay | 1.97 in |
Body Width - Relay | 1.405 in |
Details
Item - Relay | KUMP Series Panel Plug-In Relay |
Coil Volts | 12V AC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 3VA |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 3 |
Protection Category | RTI |
Contact Rating | 15A |
Coil Type | Monostable, AC |
Contact Limiting Making Current | 15A |
Contact Limiting Continuous Current | 15A |
Contact Limiting Breaking Current | 15A |
Switching Current | 300mA @ 12V |
Mounting Type | Socket |
Operating Temp. Range | 0 to 50°C |
Terminal Type | Quick Connect, Solder |
Coil Resistance | 18 Ω |
Contact Limiting Short-Time Current | 15A |
Contact Voltage Rating | 277V AC |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 2700Mw (Coil), 15A (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Aux Contact Block, 1NO/1NC, 10A (C320SNP11)
- SOUTHWIRE Building Wire, THHN, 2/0, 500 ft, Green, Nylon Jacket, PVC Insulation (55611506)
- ENM Hour Meter, Flush Round, Flange Mounting (T50A52)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0201" Dia, UL1007, 300 Volts (24UL1007STRKIT10COLOR100)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXSC3ML-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (389FXCXC1-120A)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC100/120)
- TUV 24V-Dc Other Relay (HE2AN-DC24V AHE2212)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (199ADX-3)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC24)
- SCHNEIDER ELECTRIC Open Power Relay, 5 Pin, 240VAC, SPDT (199AX-5)
- Potter-Brumfield Electrical Relays