Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 2700Mw (Coil), 10A (Contact), 28Vdc (Contact), Ac
Mfr # KUP-14A35F-24
Zoro # G505866429
product price: $43.69
/ea
Sold in multiples of 150 for $6,553.50
$6,553.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 3VA
- Contact Material AgCdO
- Body Width - Relay 1.405 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-14A35F-24
- Zoro # G505866429
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.55 in |
Body Height - Relay | 1.97 in |
Details
Item - Relay | KUP Series Panel Plug-In Relay |
Coil Volts | 24V AC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 3VA |
Contact Material | AgCdO |
Features | Electrical Indicator, UL Coil Insulation Class B |
Number of Poles | 3 |
Contact Voltage Rating | 240V AC |
Mounting Type | Socket |
Contact Rating | 10A |
Coil Resistance | 72 Ω |
Switching Current | 300mA @ 12V |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Contact Limiting Breaking Current | 10A |
Contact Limiting Continuous Current | 10A |
Coil Type | Monostable, AC |
Operating Temp. Range | 0 to 50°C |
Contact Limiting Making Current | 10A |
Terminal Type | Quick Connect, Solder |
Contact Limiting Short-Time Current | 10A |
Protection Category | RTI |
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 2700Mw (Coil), 10A (Contact), 28Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Single-Pole Decorator Paddle Wall Light Switch, 15A 120/277V, On/Off Rocker, Black, 10PK (SSK1-BK-10)
- ZORO SELECT Latch Clamp, Steel, 8.32 in Overall L (806ER4)
- QUICKCABLE Magnalug End Terminal, 4/0, PK5 (6240-005F)
- OMRON Proximity Sensor, Capacitive, 34mm, PNP, NC (E2K-C25MF2)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADX-5)
- SIEMENS Pc Adapter 6GK15710BA000AA0 (6GK1571-0BA00-0AA0)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXBM4L-12D)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 12VDC, DPDT (199BX-12)
- Potter-Brumfield Power Relays