Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 2700Mw (Coil), 10A (Contact), 28Vdc (Contact), Ac
Mfr # KUP-14A15-24
Zoro # G205866606
product price: $25.19
/ea
Sold in multiples of 4 for $100.76
$100.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 3VA
- Contact Material AgCdO
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-14A15-24
- Zoro # G205866606
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 1.97 in |
Body Depth - Relay | 1.55 in |
Body Width - Relay | 1.405 in |
Details
Item - Relay | KUP Series Panel Plug-In Relay |
Coil Volts | 24V AC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 3VA |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 3 |
Terminal Type | Quick Connect, Solder |
Protection Category | RTI |
Contact Limiting Breaking Current | 10A |
Coil Type | Monostable, AC |
Contact Rating | 10A |
Coil Resistance | 72 Ω |
Mounting Type | Socket |
Switching Current | 300mA @ 12V |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Contact Limiting Making Current | 10A |
Contact Voltage Rating | 240V AC |
Operating Temp. Range | 0 to 50°C |
Contact Limiting Short-Time Current | 10A |
Contact Limiting Continuous Current | 10A |
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 2700Mw (Coil), 10A (Contact), 28Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 4/0,100 ft., Black, Rubber (19YE17)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- GENUINE Fuse Multi Block 120A/70A, 38231-Sfy-003 (38231-SFY-003)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-1M)
- DAYTON Enclosed Power Relay, 3PDT, 24VDC, Coil (1EGH1)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC24)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (389FXBXC1-120A)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXSC3ML-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (725BXXSC3ML-24D)
- Potter-Brumfield Electrical Relays