Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 2700Mw (Coil), 10A (Contact), 28Vdc (Contact), Ac
Mfr # KUP-14A15-120
Zoro # G805866693
original price:
$30.96
6% off
new price: $28.99
/ea
Sold in multiples of 3 for $86.97
$86.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 3VA
- Contact Material AgCdO
- Body Width - Relay 1.405 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-14A15-120
- Zoro # G805866693
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.55 in |
Body Height - Relay | 1.97 in |
Details
Item - Relay | KUP Series Panel Plug-In Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 3VA |
Contact Material | AgCdO |
Number of Poles | 3 |
Features | UL Coil Insulation Class B |
Contact Limiting Short-Time Current | 10A |
Coil Type | Monostable, AC |
Contact Rating | 10A |
Contact Limiting Making Current | 10A |
Terminal Type | Quick Connect, Solder |
Mounting Type | Socket |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Protection Category | RTI |
Contact Limiting Continuous Current | 10A |
Contact Limiting Breaking Current | 10A |
Switching Current | 300mA @ 12V |
Operating Temp. Range | 0 to 50°C |
Coil Resistance | 1700 Ω |
Contact Voltage Rating | 240V AC |
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 2700Mw (Coil), 10A (Contact), 28Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBU20)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 2FT (30438024)
- HUBBELL WIRING DEVICE-KELLEMS Blank End, Gray, Steel, Ends (HBL4710BGY)
- MERSEN FERRAZ SHAWMUT 600V 20A 5X13/16 TD FUSE (TRS20R)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, DPST (G7J-2A2B-B-W1-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXSC3ML-24A)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 12VDC, DPDT (199BX-12)
- Potter-Brumfield Power Relays