Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac Output,
Mfr # KRPA-14AN-24
Zoro # G705866496
Sold in multiples of 2 for $112.78
$112.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgCdO
- Features Electrical Indicator, UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # KRPA-14AN-24
- Zoro # G705866496
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 1.406 in |
Body Width - Relay | 1.405 in |
Body Height - Relay | 2 in |
Details
Item - Relay | KRPA Series Panel Plug-In Relay |
Coil Volts | 24V AC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 2VA |
Contact Material | AgCdO |
Features | Electrical Indicator, UL Coil Insulation Class B |
Number of Poles | 3 |
Contact Limiting Breaking Current | 10A |
Contact Limiting Short-Time Current | 10A |
Contact Voltage Rating | 240V AC |
Terminal Type | Plug-In |
Mounting Type | Socket |
Coil Type | Monostable, AC |
Operating Temp. Range | 50 to 70°C |
Contact Limiting Continuous Current | 10A |
Coil Resistance | 85 Ω |
Switching Current | 300mA @ 12V |
Contact Rating | 10A |
Contact Limiting Making Current | 10A |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Protection Category | RTI |
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Cable Lock, Redi-loc, 1/2 In (2715)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, White, Nylon Jacket, PVC Insulation (58019904)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-250F)
- MERSEN Fuse, GDL Series, Time Delay, 1/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/8)
- ALLEN BRADLEY Power Supply 1769PB4 (1769-PB4)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (199AX-13)
- OMRON 120VAC Enclosed Power Relay, 6 Pn, DPST-NO (G7L-2A-TUBJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (9AS3A24)
- Potter-Brumfield Electrical Relays