Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.1A (Coil), 12Vdc (Coil), 1200Mw (Coil), 10A
Mfr # KUP-14D55-12
Zoro # G005866356
product price: $26.79
/ea
Sold in multiples of 3 for $80.37
$80.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 1200 mW
- Contact Material AgCdO
- Body Depth - Relay 1.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-14D55-12
- Zoro # G005866356
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 1.906 in |
Body Width - Relay | 1.531 in |
Body Height - Relay | 1.405 in |
Details
Item - Relay | KUP Series Panel Plug-In Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 1200 mW |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 3 |
Contact Limiting Making Current | 10A |
Switching Current | 300mA @ 12V |
Protection Category | RTI |
Contact Limiting Breaking Current | 10A |
Operating Temp. Range | 50 to 70°C |
Mounting Type | Bracket, Panel Mount |
Contact Limiting Short-Time Current | 10A |
Contact Rating | 10A |
Terminal Type | Quick Connect, Solder |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Coil Type | Monostable, DC |
Contact Voltage Rating | 240V AC |
Contact Limiting Continuous Current | 10A |
Coil Resistance | 120 Ω |
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.1A (Coil), 12Vdc (Coil), 1200Mw (Coil), 10A (Contact), 28Vdc (Contact), Dc Input, Random, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LB)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- HUBBELL LIGHTING Hubbell LightHawk PIR 1-Button Wall Switch Occupancy Sensor with Neutral, White (LHIRS1-N-WH)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (5Z556)
- SIEMENS Pc Adapter 6GK15710BA000AA0 (6GK1571-0BA00-0AA0)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BUBJ-CB-AC24)
- Potter-Brumfield Electrical Relays