Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.025A (Coil), 48Vdc (Coil), 1300Mw (Coil), 10A
Mfr # KUP-14D55-48
Zoro # G805866334
Sold in multiples of 150 for $6,898.50
$6,898.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 1300 mW
- Contact Material AgCdO
- Body Height - Relay 1.405 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # KUP-14D55-48
- Zoro # G805866334
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.405 in |
Body Depth - Relay | 1.906 in |
Body Width - Relay | 1.531 in |
Details
Item - Relay | KUP Series Panel Plug-In Relay |
Coil Volts | 48V DC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 1300 mW |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 3 |
Contact Limiting Making Current | 10A |
Switching Current | 300mA @ 12V |
Coil Type | Monostable, DC |
Contact Limiting Short-Time Current | 10A |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Coil Resistance | 1800 Ω |
Terminal Type | Quick Connect, Solder |
Operating Temp. Range | 50 to 70°C |
Contact Voltage Rating | 240V AC |
Contact Rating | 10A |
Contact Limiting Continuous Current | 10A |
Protection Category | RTI |
Contact Limiting Breaking Current | 10A |
Mounting Type | Bracket, Panel Mount |
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.025A (Coil), 48Vdc (Coil), 1300Mw (Coil), 10A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJT, 3 ft., Blk, 10A, 18/3 (1FD80)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTLW)
- ICC PATCH PANEL, CAT 6A, 48-PORT, 2 RMS (ICMPP0486B)
- NOARK Overload 11.3-16A 3 Pole (RHU-10/1-16)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (5X848)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (725AXXBC3ML-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC24)
- Potter-Brumfield Electrical Relays