Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.011A (Coil), 110Vdc (Coil), 1250Mw (Coil), 10A
Mfr # KUP-14D55-110
Zoro # G705866366
Sold in multiples of 2 for $121.98
$121.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 1250 mW
- Contact Material AgCdO
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # KUP-14D55-110
- Zoro # G705866366
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.405 in |
Body Depth - Relay | 1.906 in |
Body Width - Relay | 1.531 in |
Details
Item - Relay | KUP Series Panel Plug-In Relay |
Coil Volts | 110V DC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 1250 mW |
Contact Material | AgCdO |
Number of Poles | 3 |
Features | UL Coil Insulation Class B |
Contact Limiting Making Current | 10A |
Protection Category | RTI |
Terminal Type | Quick Connect, Solder |
Contact Rating | 10A |
Switching Current | 300mA @ 12V |
Coil Type | Monostable, DC |
Contact Limiting Short-Time Current | 10A |
Contact Limiting Breaking Current | 10A |
Contact Voltage Rating | 240V AC |
Contact Limiting Continuous Current | 10A |
Coil Resistance | 10000 Ω |
Operating Temp. Range | 50 to 70°C |
Mounting Type | Bracket, Panel Mount |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.011A (Coil), 110Vdc (Coil), 1250Mw (Coil), 10A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK250 (FP-301-1/8-Black-4'-Bulk)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T200)
- SQUARE D Qo Ground Bar Kit, Amps: 600 A (PK27GTA)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WJW-D)
- DAYTON Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (5Z542)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (5X846)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 12V DC, 5 Pins, 1 Poles (9AS7D12)
- SIEMENS Power Supply 6EP14372BA20 (6EP1437-2BA20)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- Potter-Brumfield Electrical Relays