Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.011A (Coil), 110Vdc (Coil), 1250Mw (Coil), 10A
Mfr # KUP-14D31F-110
Zoro # G405866321
product price: $35.39
/ea
Sold in multiples of 150 for $5,308.50
$5,308.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 1250 mW
- Contact Material Ag
- Body Width - Relay 1.405 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-14D31F-110
- Zoro # G405866321
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.55 in |
Body Height - Relay | 1.97 in |
Details
Item - Relay | KUP Series Panel Plug-In Relay |
Coil Volts | 110V DC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 1250 mW |
Contact Material | Ag |
Features | Electrical Indicator, UL Coil Insulation Class B |
Number of Poles | 3 |
Contact Limiting Short-Time Current | 5A |
Mounting Type | Socket |
Operating Temp. Range | 50 to 70°C |
Contact Limiting Breaking Current | 5A |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Coil Type | Monostable, DC |
Contact Voltage Rating | 240V AC |
Switching Current | 100mA @ 12V |
Terminal Type | Plug-In, Quick Connect, Solder |
Contact Limiting Continuous Current | 5A |
Protection Category | RTI |
Contact Limiting Making Current | 5A |
Coil Resistance | 10000 Ω |
Contact Rating | 5A |
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.011A (Coil), 110Vdc (Coil), 1250Mw (Coil), 10A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- SOUTHWIRE Extension Cord, SJEOOW, 50 ft 14/3, Lit/End (1488SW0002)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (XTMC6A01A)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BJ-CB-DC24)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXSC3ML-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (92S7A22D-120A)
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT/Override (RIBM2402SBC)
- Potter-Brumfield Electrical Relays